Thomson Industries
PB24ADJ
Adjustable Steel Ball Bushing™ Bearing W/ Self-Aligning Adjustable Pillow Block
Item #101197117
- 1.5" Bore, Adjustable Diameter, Precision Steel Ball Bushing™ Bearing, Steel
| Bolt Hole Size | 0.34 in |
| Bolt Size | 5/16 in |
| Preload | Yes |
| Overall Width | 4 3/4 in |
| Pillow Block Material | Steel |
| Length Bolt Center | 2 in |
| Body Width | 4.75 in |
| Overall Height | 3.75 in |
| Load Capacity | 770 lbs |
| Body Height | 3 3/4 in |
| Seals | Both Ends |
| Shaft Dia. | 1.5 in |
| Self Aligning | Yes |
| Width At Base | 4.75 in |
| Inch/Metric | Inch |
| Pillow Block Type | Single Bearing Version |
| Type of Bearing | Ball (Closed) |
| Overall Length | 3 in |
| Flange Thickness | 0.5 in |
| Corrosion Resistant | Special |
| Bore Type | Adjustable Diameter |
| Recommended Shafting Class | L |
| Dynamic Load Rating | N/A |
| Weight | 5.7 LB |
| EAN or UPC | 662486101123 |
