
Thomson Industries
PB20ADJ
Adjustable Steel Ball Bushing™ Bearing W/ Self-Aligning Adjustable Pillow Block
Item #101197115


- 1.25" Bore, Adjustable Diameter, Precision Steel Ball Bushing™ Bearing, Steel
Type of Bearing | Ball (Closed) |
Load Capacity | 520 lbs |
Preload | Yes |
Corrosion Resistant | Special |
Body Height | 3 1/4 in |
Overall Length | 2.75 in |
Shaft Dia. | 1.25 in |
Overall Height | 3.25 in |
Bolt Size | 5/16 in |
Overall Width | 4 in |
Bore Type | Adjustable Diameter |
Pillow Block Material | Steel |
Width At Base | 4 in |
Recommended Shafting Class | L |
Flange Thickness | 0.44 in |
Seals | Both Ends |
Pillow Block Type | Single Bearing Version |
Self Aligning | Yes |
Bolt Hole Size | 0.34 in |
Dynamic Load Rating | N/A |
Length Bolt Center | 1.875 in |
Inch/Metric | Inch |
Body Width | 4 in |
Weight | 4.4 LB |
EAN or UPC | 662486101109 |
