Thomson Industries
PB16ASS
Precision Stainless Steel Ball Bushing™ Bearing W/ Self -Aligning Pillow Block
Item #101197113
- 1" Bore, Fixed Diameter, Precision Steel Ball Bushing™ Bearing, Stainless Steel
applications
- End supported applications for spanning or bridging a gap
features
- Coefficient of friction as low as 0.001
- High operating temperature capability
- Self-aligning for easy installation
- Travel speeds up to 10 ft/sec
- All-steel construction for increased rigidity
- Corrosion-resistant
| Bore Type | Fixed Diameter |
| Seals | Both Ends |
| Flange Thickness | 0.38 in |
| Pillow Block Material | Stainless Steel |
| Body Height | 2.56 in |
| Inch/Metric | Inch |
| Overall Length | 2.25 in |
| Self Aligning | Yes |
| Bolt Size | 1/4 in |
| Load Capacity | 245 lbs |
| Length Bolt Center | 1.5 in |
| Overall Height | 2.56 in |
| Shaft Dia. | 1 in |
| Dynamic Load Rating | N/A |
| Type of Bearing | Ball (Closed) |
| Width At Base | 3 1/4 in |
| Preload | Yes |
| Bolt Hole Size | 0.28 in |
| Recommended Shafting Class | S |
| Corrosion Resistant | Yes |
| Pillow Block Type | Single Bearing Version |
| Overall Width | 3 1/4 in |
| Body Width | 3 1/4 in |
| Weight | 2.1 LB |
| EAN or UPC | 662486243595 |
