Thomson Industries
PB12ADJ
Adjustable Steel Ball Bushing™ Bearing W/ Self-Aligning Adjustable Pillow Block
Item #101197108
- 0.75" Bore, Adjustable Diameter, Precision Steel Ball Bushing™ Bearing, Steel
| Corrosion Resistant | Optional |
| Bolt Hole Size | 0.22 in |
| Shaft Dia. | 0.75 in |
| Inch/Metric | Inch |
| Type of Bearing | Ball (Closed) |
| Seals | Both Ends |
| Recommended Shafting Class | L |
| Width At Base | 2 3/4 in |
| Body Width | 2 3/4 in |
| Load Capacity | 200 lbs |
| Overall Height | 2.13 in |
| Overall Length | 2 in |
| Overall Width | 2 3/4 in |
| Dynamic Load Rating | N/A |
| Bolt Size | M10 |
| Self Aligning | Yes |
| Length Bolt Center | 1.375 in |
| Pillow Block Material | Steel |
| Preload | Yes |
| Body Height | 2.13 in |
| Bore Type | Adjustable Diameter |
| Pillow Block Type | Single Bearing Version |
| Flange Thickness | 0.31 in |
| Weight | 1.3 LB |
| EAN or UPC | 662486101062 |
