
- 5/8" Shaft Dia
- Nitrile Buna N Seal w/Stainless Steel Case
features
- Double-acting seal
Shaft Dia. | 0.625 in |
Material | Nitrile Buna-N |
Type | Open |
Case Material | Stainless Steel |
Outside Dia. | 1.129 in |
Weight | 0.1 LB |
EAN or UPC | 662486902768 |

Shaft Dia. | 0.625 in |
Material | Nitrile Buna-N |
Type | Open |
Case Material | Stainless Steel |
Outside Dia. | 1.129 in |
Weight | 0.1 LB |
EAN or UPC | 662486902768 |