
- 4" Shaft Dia
- Nitrile Buna N Seal w/Steel Case
features
- Double-acting seal
Material | Nitrile Buna-N |
Case Material | Steel Case |
Type | Open |
Shaft Dia. | 4 in |
Outside Dia. | 6.006 in |
Weight | 0.1 LB |
EAN or UPC | 662486902720 |

Material | Nitrile Buna-N |
Case Material | Steel Case |
Type | Open |
Shaft Dia. | 4 in |
Outside Dia. | 6.006 in |
Weight | 0.1 LB |
EAN or UPC | 662486902720 |