
- 1 1/4" ID, Open Type Housing Seal
features
- Double-acting seal
Shaft Dia. | 1.25 in |
Case Material | Steel Case |
Outside Dia. | 2.004 in |
Type | Open |
Material | Nitrile Buna-N |
Weight | 0.1 LB |
EAN or UPC | 662486902676 |

Shaft Dia. | 1.25 in |
Case Material | Steel Case |
Outside Dia. | 2.004 in |
Type | Open |
Material | Nitrile Buna-N |
Weight | 0.1 LB |
EAN or UPC | 662486902676 |