
- 1" Shaft Dia
- Nitrile Buna N Seal w/Stainless Steel Case
features
- Double-acting seal
Type | Open |
Case Material | Stainless Steel |
Material | Nitrile Buna-N |
Shaft Dia. | 1 in |
Outside Dia. | 1.567 in |
Weight | 0.1 LB |
EAN or UPC | 662486902669 |

Type | Open |
Case Material | Stainless Steel |
Material | Nitrile Buna-N |
Shaft Dia. | 1 in |
Outside Dia. | 1.567 in |
Weight | 0.1 LB |
EAN or UPC | 662486902669 |