
- 1" ID, Open Type Housing Seal
features
- Double-acting seal
Type | Open |
Shaft Dia. | 1 in |
Material | Nitrile Buna-N |
Outside Dia. | 1.567 in |
Case Material | Steel Case |
Weight | 0.1 LB |
EAN or UPC | 662486902652 |

Type | Open |
Shaft Dia. | 1 in |
Material | Nitrile Buna-N |
Outside Dia. | 1.567 in |
Case Material | Steel Case |
Weight | 0.1 LB |
EAN or UPC | 662486902652 |