- 1.250" Bore
- Precision
- Fixed Diameter
- Open Series
- Steel Ball Bushing Bearing w/Oil Hole
description
- These closed-type bearings are for end-supported applications. The AL 6061 makes this bearing product line perfect for replacing plain bearings in high temperature applications.
features
- Coefficient of friction as low as 0.001
- High operating temperature capability
- Can be mounted in a customized housing
- Travel speeds up to 10 ft/sec
- All-steel construction for increased rigidity
- Adjustability provides minimum clearance for improvements in positioning and repeatability
| Trunion Type | N/A |
| Distance Between O-Rings | N/A |
| Type of Bearing | Ball |
| Length Thru Mounting Hole | N/A |
| Center to Shaft | N/A |
| Recommended Shafting Class | L |
| Dynamic Load Rating | 400 lbf |
| Retaining Ring Groove Width | 0.068 in |
| Shaft Dia. | 1.25 in |
| Accuracy Class | Precision |
| Seal Material | N/A |
| Slot Opening - Angle | 50 ° |
| Self Aligning | No |
| Corrosion Resistant | Special |
| Style of Bearing | Open |
| Inch/Metric | Inch |
| Preload | Yes |
| Length | 2 5/8 in |
| O.D. | 2 in |
| Material | 440C Stainless Steel |
| Mounting Hole Size | N/A |
| Distance Between Retaining Rings | 2 in |
| Seals | None |
| Static Load Rating [Max] | 3e-037 lbf |
| Slot Opening - Width | 0.63 in |
| Weight | 0.9 LB |
| EAN or UPC | 662486242857 |

