Skip to content Skip to navigation menu
Thomson IndustriesOPN-81420-SS-OH

OPN-81420-SS-OH

PowerTrax™ Precision Linear Bearing Open Series
Item #104843963
  • .500" Bore
  • Precision
  • Fixed Diameter
  • Open Series
  • Stainless Steel Ball Bushing Bearing w/Oil Hole
Thomson IndustriesOPN-81420-SS-OH
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • .500" Bore
  • Precision
  • Fixed Diameter
  • Open Series
  • Stainless Steel Ball Bushing Bearing w/Oil Hole

description

  • These closed-type bearings are for end-supported applications. The AL 6061 makes this bearing product line perfect for replacing plain bearings in high temperature applications.

features

  • All-steel construction for increased rigidity
  • Adjustability provides minimum clearance for improvements in positioning and repeatability
  • Travel speeds up to 10 ft/sec
  • Can be mounted in a customized housing
  • High operating temperature capability
  • Coefficient of friction as low as 0.001
Length Thru Mounting Hole N/A
Retaining Ring Groove Width 0.046 in
Mounting Hole Size N/A
Seal Material N/A
Static Load Rating [Max] 3e-037 lbf
O.D. 0.875 in
Style of Bearing Open
Slot Opening - Width 0.31 in
Preload Yes
Trunion Type N/A
Accuracy Class Precision
Dynamic Load Rating 42 lbf
Length 1 1/4 in
Slot Opening - Angle 50 °
Corrosion Resistant Yes
Seals None
Distance Between Retaining Rings 0.959 in
Material 440C Stainless Steel
Inch/Metric Inch
Type of Bearing Ball
Recommended Shafting Class L
Shaft Dia. 0.5 in
Distance Between O-Rings N/A
Center to Shaft N/A
Self Aligning No
Weight 0.07 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison