- .500" Bore
- Precision
- Fixed Diameter
- Open Series
- Steel Ball Bushing Bearing w/Oil Hole
description
- These closed-type bearings are for end-supported applications. The AL 6061 makes this bearing product line perfect for replacing plain bearings in high temperature applications.
features
- Coefficient of friction as low as 0.001
- High operating temperature capability
- Can be mounted in a customized housing
- Travel speeds up to 10 ft/sec
- All-steel construction for increased rigidity
- Adjustability provides minimum clearance for improvements in positioning and repeatability
| Inch/Metric | Inch |
| Preload | Yes |
| Slot Opening - Angle | 50 ° |
| Seal Material | N/A |
| Recommended Shafting Class | L |
| Retaining Ring Groove Width | 0.046 in |
| Corrosion Resistant | Optional |
| Slot Opening - Width | 0.31 in |
| Distance Between O-Rings | N/A |
| Seals | None |
| Type of Bearing | Ball |
| O.D. | 0.875 in |
| Length Thru Mounting Hole | N/A |
| Accuracy Class | Precision |
| Trunion Type | N/A |
| Mounting Hole Size | N/A |
| Shaft Dia. | 0.5 in |
| Static Load Rating [Max] | 3e-037 lbf |
| Style of Bearing | Open |
| Material | Hardened Steel |
| Center to Shaft | N/A |
| Length | 1 1/4 in |
| Self Aligning | No |
| Dynamic Load Rating | 60 lbf |
| Distance Between Retaining Rings | 0.959 in |
| Weight | 0.07 LB |

