- Metric Ball Bushing
- 3 mm Shaft Diameter
- 7 mm O.D.
- 10 mm Length
- 45 N Dynamic Load Rating
features
- Lasts up to 27 times longer than conventional linear bearings
- Low inertia design enables precision movements and short acceleration times
- Double lip integral wipers keep dirt out, lubrication sealed
- Low friction coefficient eliminates stick slip and ensures smooth operation
- Super finished bearing plates provide smooth operation and long life
- Travel speeds up to 3 m/s enable short cycle times and rapid adjustments
- Optional corrosion-resistant version for use in harsh environments
| Preload | Integral |
| No. of Ball Tracks | 4 |
| Inch/Metric | Metric |
| O.D. | 7 mm |
| Type of Bearing | Ball |
| Dynamic Load Rating | 45 N |
| No. of Integral Wipers | None |
| Length | 10.000 mm |
| Style of Bearing | Closed |
| Shaft Dia. | 3 mm |
| Weight | 0.0 LB |
| EAN or UPC | 662486260394 |

