- 12 mm Bore
- Single Bearing Version
- Open Adjustable Diameter
- Ball (Open)
- Aluminum Pillow Block
features
- Twice the load carrying capacity
- Rigid design for minimal deflection ensuring accurate, precise positioning
- Coefficient of friction as low as .001
| Type of Bearing | Ball (Open) |
| Corrosion Resistant | No |
| Slot Opening - Width | 7.3 mm |
| Bore Type | Open Adjustable Diameter |
| Width At Base | 32 mm |
| Seal Material | Hytrel |
| Inch/Metric | Metric |
| Pillow Block Material | Aluminum |
| Bolt Hole Size | 4.3 mm |
| Overall Height | 35 mm |
| Preload | Yes |
| Body Height | 32 mm |
| Base Width | 32 mm |
| Body Width | 32 mm |
| Pillow Block Type | Single Bearing Version |
| Seals | Both Ends |
| Overall Length | 32 mm |
| Slot Opening - Angle | 66 ° |
| Shaft Dia. | 12 mm |
| Load Capacity | 247 lbs |
| Bearing Length | 32 mm |
| Recommended Shafting Class | M |
| Overall Width | 42 mm |
| Dynamic Load Rating | 99 lbf |
| Length Bolt Center | 32 mm |
| Flange Thickness | 5.5 mm |
| Self Aligning | No |
| Weight | 0.13 LB |
| EAN or UPC | 662486237181 |

