- 30 mm Bore
- Fixed Diameter
- MultiTrac Ball Bushing™ Bearing w/Two Seals
features
- Twice the load carrying capacity
- Rigid design for minimal deflection ensuring accurate, precise positioning
- Coefficient of friction as low as .001
| Seal Material | Buna-N |
| Center to Shaft | N/A |
| Distance Between Retaining Rings | 51.7 mm |
| Accuracy Class | Precision |
| Seals | Both Ends |
| Recommended Shafting Class | MM |
| Trunion Type | N/A |
| Inch/Metric | European Metric (ISO) |
| Distance Between O-Rings | N/A |
| Length Thru Mounting Hole | N/A |
| Corrosion Resistant | No |
| Style of Bearing | Closed |
| Material | Hardened Steel |
| Length | 68.000 mm |
| Self Aligning | No |
| Static Load Rating [Max] | 3e-037 lbf |
| Type of Bearing | Ball |
| Preload | Yes |
| Retaining Ring Groove Width | 1.85 mm |
| Shaft Dia. | 30 mm |
| Dynamic Load Rating | 463 lbf |
| O.D. | 47 mm |
| Mounting Hole Size | N/A |
| Weight | 0.33 LB |
| EAN or UPC | 662486236825 |

