- 12 mm Nominal Shaft Dia
- Fixed Dia
- Ball (Open) Linear Bearing w/Seal One End
features
- Twice the load carrying capacity
- Rigid design for minimal deflection ensuring accurate, precise positioning
- Coefficient of friction as low as .001
| Preload | Yes |
| Style of Bearing | Open |
| Type of Bearing | Ball |
| Trunion Type | N/A |
| Corrosion Resistant | No |
| Shaft Dia. | 12 mm |
| O.D. | 22 mm |
| Seal Material | Hytrel |
| Recommended Shafting Class | M |
| Seals | Both Ends |
| Distance Between Retaining Rings | 22.6 mm |
| Dynamic Load Rating | 99 lbf |
| Self Aligning | No |
| Accuracy Class | Precision |
| Retaining Ring Groove Width | 1.3 mm |
| Inch/Metric | Metric |
| Length | 32.000 mm |
| Weight | 0.04 LB |
| EAN or UPC | 662486235910 |

