- .2500" Nominal Diameter Shaft
- 7" Long
- Linear Shaft w/ 2 Bearings
features
- Coefficient of friction as low as .001
- Compact size for low inertia and weight
- Corrosion-resistant
| Shaft Length | 7 in |
| Bearing Length | 3/4 in |
| Distance Between Retaining Rings | 0.499 in |
| Shaft Dia. | 0.25 in |
| Bearing Material | Stainless Steel |
| Bearing O.D. | 1/2 in |
| Retaining Ring Groove Width | 0.039 in |
| No. of Bearings | 2 |
| Shaft Material | Alloy Steel |
| Dynamic Load Rating | 19 lbf |
| Weight | 0.15 LB |

