- .1875" Nominal Diameter Shaft
- 2" Long
- Linear Shaft w/ 1 Bearing
features
- Coefficient of friction as low as .001
- Compact size for low inertia and weight
- Corrosion-resistant
| Retaining Ring Groove Width | 0.028 in |
| Bearing Length | 0.562 in |
| Bearing Material | Stainless Steel |
| Bearing O.D. | 3/8 in |
| Shaft Dia. | 0.1875 in |
| Distance Between Retaining Rings | 0.417 in |
| Shaft Material | Alloy Steel |
| Dynamic Load Rating | 9 lbf |
| Shaft Length | 2 in |
| No. of Bearings | 1 |
| Weight | 0.03 LB |

