- 0.187" Bore
- Fixed Diameter
- Instrument Ball Bushing™ Bearing
features
- Coefficient of friction as low as .001
- Compact size for low inertia and weight
- Corrosion-resistant
| Inch/Metric | Inch |
| Accuracy Class | Extra Precision |
| Center to Shaft | N/A |
| Length Thru Mounting Hole | N/A |
| Recommended Shafting Class | INST |
| Seals | None |
| Dynamic Load Rating | 9 lbf |
| Self Aligning | No |
| Static Load Rating [Max] | 3e-037 lbf |
| Length | 9/16 in |
| Style of Bearing | Closed |
| Type of Bearing | Ball |
| Trunion Type | N/A |
| Material | 440C Stainless Steel |
| Distance Between Retaining Rings | 0.417 in |
| Retaining Ring Groove Width | 0.028 in |
| Distance Between O-Rings | N/A |
| O.D. | 0.375 in |
| Seal Material | N/A |
| Preload | Yes |
| Shaft Dia. | 0.1875 in |
| Mounting Hole Size | N/A |
| Corrosion Resistant | Yes |
| Weight | 0.01 LB |
| EAN or UPC | 662486100812 |

