- .1250" Nominal Diameter Shaft
- 9" Long
- Linear Shaft w/ 1 Bearing
features
- Coefficient of friction as low as .001
- Compact size for low inertia and weight
- Corrosion-resistant
| Retaining Ring Groove Width | 0.028 in |
| Distance Between Retaining Rings | 0.354 in |
| Bearing Material | Stainless Steel |
| Bearing Length | 1/2 in |
| Bearing O.D. | 5/16 in |
| Shaft Dia. | 0.125 in |
| Shaft Length | 9 in |
| No. of Bearings | 1 |
| Shaft Material | Alloy Steel |
| Dynamic Load Rating | 7 lbf |
| Weight | 0.04 LB |

