
- 3/8" Shaft Dia
- Felt Seal w/o Case
features
- Reduces drag for applications where reduced friction is critical
caution
- Provides minimal protection from the ingress of contamination
Outside Dia. | 0.625 in |
Shaft Dia. | 0.375 in |
Case Material | No Case |
Type | Closed |
Material | Felt |
Weight | 0.0 LB |
EAN or UPC | 662486933168 |
