- 1" Shaft Dia
- Felt Seal w/o Case
features
- Reduces drag for applications where reduced friction is critical
caution
- Catalog load ratings are not applicable when grease fittings are specified because of the reduced cross section of the head
| Type | Closed |
| Case Material | No Case |
| Shaft Dia. | 1 in |
| Material | Felt |
| Outside Dia. | 1.563 in |
| Weight | 0.01 LB |
| EAN or UPC | 662486902461 |

