Thomson Industries
FNYBUTWN24ALLS
FluoroNyliner™ Closed Bushing Bearing Twin Pillow Block
Item #101196763
- 1.500" Bore
- Non-Preloaded
- Fixed Diameter
- Self Aligning Compensated ID FluoroNyliner™ Bushing Bearing
- Twin Pillow Block
features
- Ideal for end-support applications
- Twice the load capacity
options
- Order with seals for heavily contaminated environments
| Overall Height | 3.25 in |
| Pillow Block Type | Twin Bearing Version |
| Body Width | 3.5 in |
| Shaft Dia. | 1.5 in |
| Bearing Insert | FNYBU-24-AL |
| Length Bolt Center | 6.5 in |
| Dynamic Load Rating | N/A |
| Preload | None |
| Bore Dia. [Min] | 1.5050 in |
| Width At Base | 4.75 in |
| Overall Length | 9 in |
| Type of Bearing | Self-Lubricating (Closed) |
| Load Capacity | 14000 lbs |
| Bore Type | Fixed Diameter |
| Overall Width | 4 3/4 in |
| Flange Thickness | 0.5 in |
| Static Load Rating [Max] | 14000 lbf |
| Inch/Metric | Inch |
| Self Aligning | Yes |
| Bearing Liner Material | Composite TEP 950 |
| Pillow Block Material | Aluminum |
| Bolt Size | 1/4 in |
| Bolt Hole Size | 0.28 in |
| Retaining Ring Part No. | N/A |
| Body Height | 2 3/4 in |
| Bore Dia. [Max] | 1.5062 in |
| Seals | None |
| Seal Material | None |
| Weight | 7.8 LB |
| EAN or UPC | 662486109303 |
