
Thomson Industries
FNYBUTWN20ALS
FluoroNyliner™ Closed Bushing Bearing Twin Pillow Block
Item #101196756


- 1.250" Bore
- Preloaded
- Fixed Diameter
- Self Aligning FluoroNyliner™ Bushing Bearing
- Twin Pillow Block
features
- Ideal for end-support applications
- Twice the load capacity
options
- Order with seals for heavily contaminated environments
Bearing Liner Material | Composite TEP 950 |
Static Load Rating [Max] | 10200 lbf |
Bore Type | Fixed Diameter |
Dynamic Load Rating | N/A |
Overall Length | 7.5 in |
Seal Material | None |
Pillow Block Type | Twin Bearing Version |
Retaining Ring Part No. | N/A |
Shaft Dia. | 1.25 in |
Type of Bearing | Self-Lubricating (Closed) |
Pillow Block Material | Aluminum |
Flange Thickness | 0.44 in |
Load Capacity | 10200 lbs |
Inch/Metric | Inch |
Seals | None |
Body Width | 3 in |
Length Bolt Center | 5.5 in |
Preload | Yes |
Width At Base | 4 in |
Self Aligning | Yes |
Bearing Insert | FNYBU-20-A |
Bore Dia. [Min] | 1.2510 in |
Bolt Size | M10 |
Body Height | 2.37 in |
Overall Width | 4 in |
Bolt Hole Size | 0.22 in |
Overall Height | 2.8125 in |
Bore Dia. [Max] | 1.2520 in |
Weight | 5.0 LB |
EAN or UPC | 662486109167 |
