Thomson Industries
FNYBUTWN12AL
FluoroNyliner™ Closed Bushing Bearing Twin Pillow Block
Item #101196738
- .750" dia
- Non-Preloaded
- Fixed Diameter
- Self Aligning Compensated ID FluoroNyliner™ Bushing Bearing
- Twin Pillow Block
features
- Ideal for end-support applications
- Twice the load capacity
options
- Order with seals for heavily contaminated environments
| Type of Bearing | Self-Lubricating (Closed) |
| Pillow Block Type | Twin Bearing Version |
| Seals | Both Ends |
| Flange Thickness | 0.31 in |
| Body Height | 1.44 in |
| Overall Height | 1.75 in |
| Overall Length | 4.5 in |
| Preload | None |
| Pillow Block Material | Aluminum |
| Bolt Size | M8 |
| Self Aligning | Yes |
| Bore Type | Fixed Diameter |
| Load Capacity | 3800 lbs |
| Shaft Dia. | 0.75 in |
| Bearing Liner Material | Composite TEP 950 |
| Bearing Insert | FNYBU-12-AL |
| Body Width | 1.88 in |
| Bore Dia. [Max] | 0.7550 in |
| Length Bolt Center | 3.5 in |
| Retaining Ring Part No. | N/A |
| Overall Width | 2 3/4 in |
| Dynamic Load Rating | N/A |
| Bore Dia. [Min] | 0.7540 in |
| Seal Material | Buna-N |
| Bolt Hole Size | 0.19 in |
| Static Load Rating [Max] | 3800 lbf |
| Inch/Metric | Inch |
| Width At Base | 2 3/4 in |
| Weight | 1.2 LB |
| EAN or UPC | 662486203780 |
