Thomson Industries
FNYBUTWN08A
FluoroNyliner™ Closed Bushing Bearing Twin Pillow Block
Item #101196721
- .500" dia
- Preloaded
- Fixed Diameter
- Self Aligning FluoroNyliner™ Bushing Bearing
- Twin Pillow Block
features
- Ideal for end-support applications
- Twice the load capacity
options
- Order with seals for heavily contaminated environments
| Bearing Liner Material | Composite TEP 950 |
| Preload | Yes |
| Body Width | 1.38 in |
| Bore Dia. [Max] | 0.5020 in |
| Overall Length | 3.5 in |
| Shaft Dia. | 0.5 in |
| Bore Type | Fixed Diameter |
| Bolt Size | M6 |
| Retaining Ring Part No. | N/A |
| Overall Width | 2 in |
| Type of Bearing | Self-Lubricating (Closed) |
| Body Height | 1 in |
| Dynamic Load Rating | N/A |
| Load Capacity | 1940 lbs |
| Length Bolt Center | 2 in |
| Bore Dia. [Min] | 0.5010 in |
| Self Aligning | Yes |
| Static Load Rating [Max] | 1940 lbf |
| Bolt Hole Size | 0.16 in |
| Pillow Block Type | Twin Bearing Version |
| Inch/Metric | Inch |
| Bearing Insert | FNYBU-08-A |
| Seal Material | Buna-N |
| Seals | Both Ends |
| Overall Height | 1.25 in |
| Pillow Block Material | Aluminum |
| Flange Thickness | 1/4 in |
| Width At Base | 2 in |
| Weight | 0.4 LB |
| EAN or UPC | 662486203612 |
