Skip to content Skip to navigation menu
FluoroNyliner™ Open Bushing Bearing Pillow Block

FNYBUPBO32LS

FluoroNyliner™ Open Bushing Bearing Pillow Block
Item #101196672
  • 2.000" Bore
  • Preloaded
  • Fixed Diameter
  • FluoroNyliner™ Bushing Bearing
  • Single Pillow Block
FluoroNyliner™ Open Bushing Bearing Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.000" Bore
  • Preloaded
  • Fixed Diameter
  • FluoroNyliner™ Bushing Bearing
  • Single Pillow Block

features

  • Ideal for continuously supported applications

options

  • Order with seals for heavily contaminated environments
Load Capacity 12500 lbs
Bore Dia. [Max] 2.0024 in
Seal Material None
Type of Bearing Self-Lubricating (Open)
Dynamic Load Rating N/A
Length Bolt Center 3.25 in
Overall Length 5 in
Flange Thickness 0.63 in
Bolt Size 3/8 in
Overall Width 6 in
Body Height 3.43 in
Overall Height 4.0625 in
Seals None
Slot Opening - Width 1 in
Pillow Block Material Aluminum
Width At Base 6 in
Bore Type Fixed Diameter
Slot Opening - Angle 60 °
Inch/Metric Inch
Self Aligning No
Pillow Block Type Single Bearing Version
Body Width 4 1/2 in
Static Load Rating [Max] 12500 lbf
Shaft Dia. 2 in
Preload Yes
Bolt Hole Size 0.41 in
Bearing Insert FNYBU-32-OPN
Bore Dia. [Min] 2.0010 in
Weight 7.0 LB
EAN or UPC 662486201830
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison