
- 2.000" Bore
- Non-Preloaded
- Fixed Diameter
- Self Aligning Compensated ID FluoroNyliner™ Bushing Bearing
- Single Pillow Block
features
- Ideal for continuously supported applications
options
- Order with seals for heavily contaminated environments
Preload | None |
Load Capacity | 12500 lbs |
Inch/Metric | Inch |
Seals | Both Ends |
Slot Opening - Width | 1 in |
Seal Material | Buna-N |
Shaft Dia. | 2 in |
Type of Bearing | Self-Lubricating (Open) |
Overall Height | 4.0625 in |
Overall Length | 5 in |
Flange Thickness | 0.63 in |
Bolt Hole Size | 0.41 in |
Bolt Size | 3/8 in |
Bearing Insert | FNYBU-32-AL-OPN |
Length Bolt Center | 3.25 in |
Body Width | 4 1/2 in |
Bore Dia. [Min] | 2.0060 in |
Bore Dia. [Max] | 2.0074 in |
Body Height | 3.43 in |
Width At Base | 6 in |
Dynamic Load Rating | N/A |
Self Aligning | Yes |
Pillow Block Material | Aluminum |
Bore Type | Fixed Diameter |
Static Load Rating [Max] | 12500 lbf |
Pillow Block Type | Single Bearing Version |
Slot Opening - Angle | 60 ° |
Overall Width | 6 in |
Weight | 7.0 LB |
EAN or UPC | 662486201786 |
