
- 2.000" Bore
- Preloaded
- Fixed Diameter
- FluoroNyliner™ Bushing Bearing
- Single Pillow Block
features
- Ideal for continuously supported applications
options
- Order with seals for heavily contaminated environments
Slot Opening - Width | 1 in |
Static Load Rating [Max] | 12500 lbf |
Pillow Block Material | Aluminum |
Self Aligning | No |
Body Height | 3.43 in |
Seals | Both Ends |
Preload | Yes |
Type of Bearing | Self-Lubricating (Open) |
Bore Type | Fixed Diameter |
Bore Dia. [Min] | 2.0010 in |
Length Bolt Center | 3.25 in |
Overall Height | 4.0625 in |
Flange Thickness | 0.63 in |
Bolt Size | 3/8 in |
Pillow Block Type | Single Bearing Version |
Load Capacity | 12500 lbs |
Bearing Insert | FNYBU-32-OPN |
Inch/Metric | Inch |
Dynamic Load Rating | N/A |
Shaft Dia. | 2 in |
Overall Width | 6 in |
Width At Base | 6 in |
Bore Dia. [Max] | 2.0024 in |
Bolt Hole Size | 0.41 in |
Overall Length | 5 in |
Seal Material | Buna-N |
Body Width | 4 1/2 in |
Slot Opening - Angle | 60 ° |
Weight | 7.0 LB |
EAN or UPC | 662486201762 |
