
- 1.500" Bore
- Non-Preloaded
- Fixed Diameter
- Compensated ID FluoroNyliner™ Bushing Bearing
- Single Pillow Block
features
- Ideal for continuously supported applications
options
- Order with seals for heavily contaminated environments
Inch/Metric | Inch |
Dynamic Load Rating | N/A |
Length Bolt Center | 2.5 in |
Slot Opening - Angle | 60 ° |
Seals | None |
Bore Dia. [Min] | 1.5050 in |
Overall Width | 4 3/4 in |
Slot Opening - Width | 0.75 in |
Bolt Size | 1/4 in |
Width At Base | 4 3/4 in |
Flange Thickness | 1/2 in |
Overall Length | 4 in |
Body Height | 2 3/4 in |
Preload | None |
Shaft Dia. | 1.5 in |
Type of Bearing | Self-Lubricating (Open) |
Bore Type | Fixed Diameter |
Bolt Hole Size | 0.28 in |
Self Aligning | No |
Bore Dia. [Max] | 1.5062 in |
Load Capacity | 7000 lbs |
Body Width | 3 1/2 in |
Pillow Block Material | Aluminum |
Static Load Rating [Max] | 7000 lbf |
Seal Material | None |
Overall Height | 3.25 in |
Bearing Insert | FNYBU-24-L-OPN |
Pillow Block Type | Single Bearing Version |
Weight | 3.8 LB |
EAN or UPC | 662486201748 |
