- 1.500" Bore
- Preloaded
- Fixed Diameter
- Self Aligning FluoroNyliner™ Bushing Bearing
- Single Pillow Block
features
- Ideal for continuously supported applications
options
- Order with seals for heavily contaminated environments
| Width At Base | 4 3/4 in |
| Dynamic Load Rating | N/A |
| Seal Material | Buna-N |
| Preload | Yes |
| Bore Type | Fixed Diameter |
| Overall Length | 4 in |
| Seals | Both Ends |
| Slot Opening - Width | 0.75 in |
| Overall Height | 3.25 in |
| Bore Dia. [Min] | 1.5010 in |
| Bearing Insert | FNYBU-24-A-OPN |
| Bore Dia. [Max] | 1.5022 in |
| Flange Thickness | 1/2 in |
| Load Capacity | 7000 lbs |
| Overall Width | 4 3/4 in |
| Bolt Hole Size | 0.28 in |
| Slot Opening - Angle | 60 ° |
| Self Aligning | Yes |
| Static Load Rating [Max] | 7000 lbf |
| Shaft Dia. | 1.5 in |
| Length Bolt Center | 2.5 in |
| Body Width | 3 1/2 in |
| Bolt Size | 1/4 in |
| Inch/Metric | Inch |
| Pillow Block Type | Single Bearing Version |
| Pillow Block Material | Aluminum |
| Type of Bearing | Self-Lubricating (Open) |
| Body Height | 2 3/4 in |
| Weight | 3.8 LB |
| EAN or UPC | 662486201694 |

