
- 1.000" Bore
- Preloaded
- Fixed Diameter
- Self Aligning FluoroNyliner™ Bushing Bearing
- Single Pillow Block
features
- Ideal for continuously supported applications
options
- Order with seals for heavily contaminated environments
Pillow Block Material | Aluminum |
Seals | None |
Bore Dia. [Min] | 1.0010 in |
Overall Width | 3 1/4 in |
Slot Opening - Angle | 60 ° |
Dynamic Load Rating | N/A |
Overall Length | 2.81 in |
Bore Type | Fixed Diameter |
Load Capacity | 3500 lbs |
Preload | Yes |
Self Aligning | Yes |
Static Load Rating [Max] | 3500 lbf |
Type of Bearing | Self-Lubricating (Open) |
Bolt Hole Size | 0.22 in |
Flange Thickness | 0.38 in |
Bore Dia. [Max] | 1.0020 in |
Inch/Metric | Inch |
Seal Material | None |
Length Bolt Center | 1.75 in |
Body Width | 2.38 in |
Slot Opening - Width | 0.563 in |
Body Height | 1.81 in |
Bolt Size | M10 |
Bearing Insert | FNYBU-16-A-OPN |
Pillow Block Type | Single Bearing Version |
Overall Height | 2.19 in |
Shaft Dia. | 1 in |
Width At Base | 3 1/4 in |
Weight | 1.2 LB |
EAN or UPC | 662486108917 |
