
- .750" dia
- Preloaded
- Fixed Diameter
- Self Aligning FluoroNyliner™ Bushing Bearing
- Single Pillow Block
features
- Ideal for continuously supported applications
options
- Order with seals for heavily contaminated environments
Bore Dia. [Min] | 0.7510 in |
Bore Type | Fixed Diameter |
Pillow Block Type | Single Bearing Version |
Flange Thickness | 0.31 in |
Bolt Size | M8 |
Preload | Yes |
Length Bolt Center | 1.25 in |
Pillow Block Material | Aluminum |
Type of Bearing | Self-Lubricating (Open) |
Seal Material | None |
Body Height | 1.44 in |
Shaft Dia. | 0.75 in |
Static Load Rating [Max] | 1900 lbf |
Self Aligning | Yes |
Bore Dia. [Max] | 0.7520 in |
Width At Base | 2.75 in |
Seals | None |
Inch/Metric | Inch |
Overall Width | 2 3/4 in |
Slot Opening - Angle | 60 ° |
Dynamic Load Rating | N/A |
Body Width | 1.88 in |
Bolt Hole Size | 0.19 in |
Slot Opening - Width | 0.438 in |
Overall Height | 1.75 in |
Bearing Insert | FNYBU-12-A-OPN |
Load Capacity | 1900 lbs |
Overall Length | 2.0625 in |
Weight | 0.6 LB |
EAN or UPC | 662486108900 |
