
- .625" dia
- Preloaded
- Fixed Diameter
- Self Aligning FluoroNyliner™ Bushing Bearing
- Single Pillow Block
features
- Ideal for continuously supported applications
options
- Order with seals for heavily contaminated environments
Self Aligning | Yes |
Dynamic Load Rating | N/A |
Bolt Size | M8 |
Body Height | 1.35 in |
Inch/Metric | Inch |
Bearing Insert | FNYBU-10-A-OPN |
Seals | None |
Slot Opening - Angle | 60 ° |
Width At Base | 2 1/2 in |
Load Capacity | 1450 lbs |
Flange Thickness | 0.28 in |
Overall Height | 1.625 in |
Overall Width | 2 1/2 in |
Pillow Block Material | Aluminum |
Bore Dia. [Max] | 0.6270 in |
Slot Opening - Width | 0.375 in |
Length Bolt Center | 1.125 in |
Overall Length | 1.94 in |
Pillow Block Type | Single Bearing Version |
Shaft Dia. | 0.625 in |
Preload | Yes |
Seal Material | None |
Static Load Rating [Max] | 1450 lbf |
Bore Dia. [Min] | 0.6260 in |
Body Width | 1 3/4 in |
Type of Bearing | Self-Lubricating (Open) |
Bore Type | Fixed Diameter |
Bolt Hole Size | 0.19 in |
Weight | 0.5 LB |
EAN or UPC | 662486108894 |
