
- .500" dia
- Non-Preloaded
- Fixed Diameter
- Compensated ID FluoroNyliner™ Bushing Bearing
- Single Pillow Block
features
- Ideal for continuously supported applications
options
- Order with seals for heavily contaminated environments
Type of Bearing | Self-Lubricating (Open) |
Bore Dia. [Max] | 0.5040 in |
Overall Height | 1.25 in |
Width At Base | 2 in |
Pillow Block Type | Single Bearing Version |
Load Capacity | 970 lbs |
Slot Opening - Width | 0.313 in |
Slot Opening - Angle | 60 ° |
Overall Width | 2 in |
Inch/Metric | Inch |
Flange Thickness | 1/4 in |
Body Width | 1.38 in |
Dynamic Load Rating | N/A |
Preload | None |
Bearing Insert | FNYBU-08-L-OPN |
Bore Type | Fixed Diameter |
Shaft Dia. | 0.5 in |
Bolt Hole Size | 0.16 in |
Overall Length | 1.69 in |
Length Bolt Center | 1 in |
Body Height | 1 in |
Bore Dia. [Min] | 0.5030 in |
Pillow Block Material | Aluminum |
Seal Material | Buna-N |
Static Load Rating [Max] | 970 lbf |
Seals | Both Ends |
Bolt Size | M6 |
Self Aligning | No |
Weight | 0.2 LB |
EAN or UPC | 662486201359 |
