- .500" dia
- Non-Preloaded
- Fixed Diameter
- Self Aligning Compensated ID FluoroNyliner™ Bushing Bearing
- Single Pillow Block
features
- Ideal for continuously supported applications
options
- Order with seals for heavily contaminated environments
| Shaft Dia. | 0.5 in |
| Bolt Size | M6 |
| Slot Opening - Width | 0.313 in |
| Seal Material | None |
| Inch/Metric | Inch |
| Preload | None |
| Overall Length | 1.69 in |
| Seals | None |
| Slot Opening - Angle | 60 ° |
| Pillow Block Material | Aluminum |
| Bore Dia. [Min] | 0.5030 in |
| Overall Width | 2 in |
| Static Load Rating [Max] | 970 lbf |
| Pillow Block Type | Single Bearing Version |
| Bore Type | Fixed Diameter |
| Flange Thickness | 1/4 in |
| Dynamic Load Rating | N/A |
| Type of Bearing | Self-Lubricating (Open) |
| Body Width | 1.38 in |
| Load Capacity | 970 lbs |
| Bearing Insert | FNYBU-08-AL-OPN |
| Width At Base | 2 in |
| Body Height | 1 in |
| Length Bolt Center | 1 in |
| Bore Dia. [Max] | 0.5040 in |
| Self Aligning | Yes |
| Overall Height | 1.25 in |
| Bolt Hole Size | 0.16 in |
| Weight | 0.2 LB |
| EAN or UPC | 662486109037 |

