- 2.000" Bore
- Preloaded
- Fixed Diameter
- Self Aligning FluoroNyliner™ Bushing Bearing
- Single Pillow Block
features
- Ideal for end-support applications
options
- Order with seals for heavily contaminated environments
| Bore Dia. [Max] | 2.0024 in |
| Length Bolt Center | 3.25 in |
| Load Capacity | 12500 lbs |
| Shaft Dia. | 2 in |
| Bore Type | Fixed Diameter |
| Preload | Yes |
| Overall Height | 4.0625 in |
| Bearing Insert | FNYBU-32-A |
| Inch/Metric | Inch |
| Retaining Ring Part No. | N/A |
| Seals | None |
| Dynamic Load Rating | N/A |
| Width At Base | 6 in |
| Pillow Block Type | Single Bearing Version |
| Body Width | 4.5 in |
| Bearing Liner Material | Composite TEP 950 |
| Overall Width | 6 in |
| Pillow Block Material | Aluminum |
| Self Aligning | Yes |
| Seal Material | None |
| Bolt Size | 3/8 in |
| Static Load Rating [Max] | 12500 lbf |
| Flange Thickness | 0.63 in |
| Type of Bearing | Self-Lubricating (Closed) |
| Bolt Hole Size | 0.41 in |
| Overall Length | 5 in |
| Body Height | 3.43 in |
| Bore Dia. [Min] | 2.0010 in |
| Weight | 7.8 LB |
| EAN or UPC | 662486108870 |

