- 1.250" Bore
- Preloaded
- Fixed Diameter
- FluoroNyliner™ Bushing Bearing
- Single Pillow Block
features
- Ideal for end-support applications
options
- Order with seals for heavily contaminated environments
| Seals | None |
| Bore Type | Fixed Diameter |
| Bolt Size | M10 |
| Dynamic Load Rating | N/A |
| Bearing Insert | FNYBU-20 |
| Body Height | 2.37 in |
| Shaft Dia. | 1.25 in |
| Bolt Hole Size | 0.22 in |
| Seal Material | None |
| Load Capacity | 5100 lbs |
| Length Bolt Center | 2 in |
| Bearing Liner Material | Composite TEP 950 |
| Flange Thickness | 0.44 in |
| Bore Dia. [Max] | 1.2560 in |
| Type of Bearing | Self-Lubricating (Closed) |
| Bore Dia. [Min] | 1.2550 in |
| Body Width | 3 in |
| Pillow Block Material | Aluminum |
| Overall Height | 2.8125 in |
| Preload | Yes |
| Overall Width | 4 in |
| Width At Base | 4 in |
| Self Aligning | No |
| Retaining Ring Part No. | N/A |
| Static Load Rating [Max] | 5100 lbf |
| Pillow Block Type | Single Bearing Version |
| Overall Length | 3.625 in |
| Inch/Metric | Inch |
| Weight | 5.0 LB |
| EAN or UPC | 662486202387 |

