- 1.000" Bore
- Preloaded
- Fixed Diameter
- Self Aligning FluoroNyliner™ Bushing Bearing
- Single Pillow Block
features
- Ideal for end-support applications
options
- Order with seals for heavily contaminated environments
| Self Aligning | Yes |
| Bore Dia. [Max] | 1.0020 in |
| Preload | Yes |
| Overall Height | 2.19 in |
| Seals | None |
| Overall Width | 3 1/4 in |
| Body Width | 2.38 in |
| Bolt Hole Size | 0.22 in |
| Bearing Liner Material | Composite TEP 950 |
| Dynamic Load Rating | N/A |
| Pillow Block Material | Aluminum |
| Bolt Size | M10 |
| Retaining Ring Part No. | N/A |
| Width At Base | 3 1/4 in |
| Static Load Rating [Max] | 3500 lbf |
| Load Capacity | 3500 lbs |
| Flange Thickness | 0.38 in |
| Type of Bearing | Self-Lubricating (Closed) |
| Seal Material | None |
| Overall Length | 2.81 in |
| Bearing Insert | FNYBU-16-A |
| Bore Type | Fixed Diameter |
| Bore Dia. [Min] | 1.0010 in |
| Pillow Block Type | Single Bearing Version |
| Shaft Dia. | 1 in |
| Inch/Metric | Inch |
| Length Bolt Center | 1.75 in |
| Body Height | 1.81 in |
| Weight | 2.4 LB |
| EAN or UPC | 662486108849 |

