- 1.500" Bore
- Preloaded
- Fixed Diameter
- Single
- Closed
applications
- High vibration
- Mechanical shock
features
- High performance in contaminated, washdown, or submerged environments
- Corrosion-resistant
- Proprietary, self-lubricating, composite bearing linear
- Low friction ideally suitable for linear and rotary motion
- Precision-machined aluminum sleeve
- Integral seals
| Style of Bearing | Closed |
| Accuracy Class | Precision |
| Mounting Hole Size | N/A |
| Preload | Yes |
| Length Thru Mounting Hole | N/A |
| Retaining Ring Groove Width | 0.086 in |
| Distance Between Retaining Rings | 2.402 in |
| Static Load Rating [Max] | 7000 lbf |
| Corrosion Resistant | Yes |
| Bearing Liner Material | Composite TEP 950 |
| Type of Bearing | Self-Lubricating |
| O-Ring Groove Width | 0.165 in |
| Trunion Type | N/A |
| Dynamic Load Rating | 3e-037 lbf |
| Center to Shaft | N/A |
| Shaft Dia. | 1.5 in |
| Seal Material | Buna-N |
| Material | Aluminum |
| Retaining Ring Groove Diameter | 2.265 in |
| Recommended Shafting Class | L |
| Distance Between O-Rings | 3/4 in |
| O-Ring Groove Diameter | 2.152 in |
| Inch/Metric | Inch |
| Seals | Both Ends |
| Self Aligning | No |
| Length | 3 in |
| Effective Surface Area | 4.51 in2 |
| O.D. | 2.375 in |
| Weight | 0.61 LB |
| EAN or UPC | 662486108283 |

