- .750" Bore
- Non-Preloaded
- Fixed Diameter
- Single
- Closed
applications
- High vibration
- Mechanical shock
features
- High performance in contaminated, washdown, or submerged environments
- Corrosion-resistant
- Proprietary, self-lubricating, composite bearing linear
- Low friction ideally suitable for linear and rotary motion
- Precision-machined aluminum sleeve
- Integral seals
| Accuracy Class | Precision |
| Seals | Both Ends |
| Length Thru Mounting Hole | N/A |
| Recommended Shafting Class | L |
| O-Ring Groove Width | 0.125 in |
| Dynamic Load Rating | 3e-037 lbf |
| Distance Between O-Rings | 5/16 in |
| O-Ring Groove Diameter | 1.087 in |
| Length | 1 5/8 in |
| Trunion Type | N/A |
| Seal Material | Buna-N |
| Self Aligning | Yes |
| Center to Shaft | N/A |
| Retaining Ring Groove Width | 0.056 in |
| Preload | No |
| Corrosion Resistant | Yes |
| Retaining Ring Groove Diameter | 1.195 in |
| Shaft Dia. | 0.75 in |
| Inch/Metric | Inch |
| Static Load Rating [Max] | 1900 lbf |
| Material | Aluminum |
| Bearing Liner Material | Composite TEP 950 |
| Style of Bearing | Closed |
| Effective Surface Area | 1.22 in2 |
| Mounting Hole Size | N/A |
| Type of Bearing | Self-Lubricating |
| O.D. | 1.25 in |
| Distance Between Retaining Rings | 1.163 in |
| Weight | 0.09 LB |
| EAN or UPC | 662486204480 |

