- 5/8" Nominal Shaft Dia
- Fixed Dia
- Self-Lubricating (Closed) Linear Bearing
applications
- High vibration
- Mechanical shock
features
- Corrosion-resistant
- Proprietary, self-lubricating, composite bearing linear
- High performance in contaminated, washdown, or submerged environments
- Low friction ideally suitable for linear and rotary motion
- Precision-machined aluminum sleeve
- Integral seals
| Distance Between Retaining Rings | 1.101 in |
| O-Ring Groove Diameter | 0.962 in |
| Type of Bearing | Self-Lubricating |
| O.D. | 1.125 in |
| Style of Bearing | Closed |
| Accuracy Class | Precision |
| Static Load Rating [Max] | 1450 lbf |
| Trunion Type | N/A |
| Corrosion Resistant | Yes |
| Preload | Yes |
| Distance Between O-Rings | 0.312 in |
| Shaft Dia. | 0.625 in |
| Seal Material | Hytrel |
| Seals | Both Ends |
| Recommended Shafting Class | L |
| Retaining Ring Groove Diameter | 1.07 in |
| Effective Surface Area | 0.94 in2 |
| Self Aligning | No |
| Retaining Ring Groove Width | 0.056 in |
| Length | 1 1/2 in |
| Inch/Metric | Inch |
| O-Ring Groove Width | 0.125 in |
| Weight | 0.07 LB |
| EAN or UPC | 662486108399 |

