- .500" Bore
- Preloaded
- Fixed Diameter
- Open
- FluoroNyliner™ Bushing Bearing
applications
- High vibration
- Mechanical shock
features
- High performance in contaminated, washdown, or submerged environments
- Corrosion-resistant
- Proprietary, self-lubricating, composite bearing linear
- Low friction ideally suitable for linear and rotary motion
- Precision-machined aluminum sleeve
- Integral seals
| Material | Aluminum |
| Trunion Type | N/A |
| Static Load Rating [Max] | 388 lbf |
| Retaining Hole 1 Location | 5/8 in |
| Style of Bearing | Open |
| Retaining Ring Groove Diameter | 0.712 in |
| Slot Opening - Width | 0.313 in |
| O-Ring Groove Width | 0.125 in |
| Self Aligning | No |
| Slot Opening - Angle | 66 ° |
| Shaft Dia. | 0.5 in |
| O.D. | 0.875 in |
| Seals | Both Ends |
| Length | 1 1/4 in |
| Mounting Hole Size | N/A |
| Retaining Ring Groove Width | 0.046 in |
| Inch/Metric | Inch |
| Preload | Yes |
| Effective Surface Area | 0.63 in2 |
| Distance Between O-Rings | 1/4 in |
| Type of Bearing | Self-Lubricating |
| Bearing Liner Material | Composite TEP 950 |
| Distance Between Retaining Rings | 0.956 in |
| O-Ring Groove Diameter | 0.833 in |
| Accuracy Class | Precision |
| Retaining Hole 1 Diameter | 0.136 in |
| Length Thru Mounting Hole | N/A |
| Seal Material | Buna-N |
| Recommended Shafting Class | L |
| Corrosion Resistant | Yes |
| Dynamic Load Rating | 3e-037 lbf |
| Center to Shaft | N/A |
| Weight | 0.3 LB |
| EAN or UPC | 662486108412 |

