- .375" Bore
- Non-Preloaded
- Fixed Diameter
- Open
- Compensated ID FluoroNyliner™ Bushing Bearing
applications
- High vibration
- Mechanical shock
features
- High performance in contaminated, washdown, or submerged environments
- Corrosion-resistant
- Proprietary, self-lubricating, composite bearing linear
- Low friction ideally suitable for linear and rotary motion
- Precision-machined aluminum sleeve
- Integral seals
| Recommended Shafting Class | L |
| Retaining Hole 1 Diameter | 0.094 in |
| Static Load Rating [Max] | 200 lbf |
| O-Ring Groove Diameter | 0.596 in |
| Material | Aluminum |
| O.D. | 0.625 in |
| Shaft Dia. | 0.375 in |
| Effective Surface Area | 0.33 in2 |
| Center to Shaft | N/A |
| Retaining Ring Groove Width | 0.041 in |
| O-Ring Groove Width | 0.08 in |
| Trunion Type | N/A |
| Distance Between O-Rings | 3/16 in |
| Mounting Hole Size | N/A |
| Retaining Hole 1 Location | 0.438 in |
| Corrosion Resistant | Yes |
| Length Thru Mounting Hole | N/A |
| Style of Bearing | Open |
| Slot Opening - Width | 0.25 in |
| Distance Between Retaining Rings | 0.634 in |
| Seal Material | Buna-N |
| Preload | No |
| Dynamic Load Rating | 3e-037 lbf |
| Seals | Both Ends |
| Bearing Liner Material | Composite TEP 950 |
| Self Aligning | No |
| Inch/Metric | Inch |
| Type of Bearing | Self-Lubricating |
| Accuracy Class | Precision |
| Slot Opening - Angle | 60 ° |
| Length | 7/8 in |
| Retaining Ring Groove Diameter | 0.524 in |
| Weight | 0.01 LB |
| EAN or UPC | 662486108580 |

