
- 15 Size Code
- Standard Carriage Style
- 0.03 C Preload Level
- 58 mm Length
- 38 mm Width
Temperature Range [Max] | 176 °F |
Preload Level | 0.03 C |
Type | Ball |
Carriage Style | Standard |
Static Pitch Moment | 66 N-m |
Static Capacity | 15200 N |
Material | Steel |
Width | 38.000 mm |
Assembled Height | 21 mm |
Carriage Edge to Rail Edge | 11.5 mm |
Size Code | 15 |
Series | AccuMini |
Load Capacity @ 100 KM | 6375 N |
Bolt Hole Spacing - Width [Min] | 28 mm |
Static Roll Moment | 96 N-m |
Assembly Height Tolerance | ±20 μm |
Accuracy Class | Precision |
Load Capacity @ 50 KM | 8032 N |
Length | 58.000 mm |
Bolt Hole Spacing - Length | 30 mm |
Height | 19.000 mm |
Bolt Hole Spacing - Width | 28 mm |
Carriage Mount Bolt | M4 THD x 6 mm DP |
Weight | 0.14 LB |
