Skip to content Skip to navigation menu
Thomson IndustriesCD15AAAH-M224

CD15AAAH-M224

AccuMini Ball Profile Carriage
Item #103787272
  • 15 Size Code
  • Standard Carriage Style
  • Clearance Preload Level
  • 58 mm Length
  • 38 mm Width
  • 19 mm Height
+ Show More + Show Less
Thomson IndustriesCD15AAAH-M224
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 15 Size Code
  • Standard Carriage Style
  • Clearance Preload Level
  • 58 mm Length
  • 38 mm Width
Length 58.000 mm
Height 19.000 mm
Static Roll Moment 96 N-m
Carriage Edge to Rail Edge 11.5 mm
Series AccuMini
Material Steel
Static Pitch Moment 66 N-m
Temperature Range [Max] 176 °F
Preload Level Clearance
Accuracy Class High Precision
Carriage Mount Bolt M4 THD x 6 mm DP
Width 38.000 mm
Bolt Hole Spacing - Width [Min] 28 mm
Assembled Height 21 mm
Load Capacity @ 100 KM 6375 N
Carriage Style Standard
Static Capacity 15200 N
Type Ball
Assembly Height Tolerance ±40 μm
Bolt Hole Spacing - Length 30 mm
Load Capacity @ 50 KM 8032 N
Size Code 15
Bolt Hole Spacing - Width 28 mm
Weight 0.14 LB
EAN or UPC 662486108214
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison