- 15 Size Code
- Standard Carriage Style
- Clearance Preload Level
- 58 mm Length
- 38 mm Width
| Bolt Hole Spacing - Length | 30 mm |
| Carriage Edge to Rail Edge | 11.5 mm |
| Preload Level | Clearance |
| Bolt Hole Spacing - Width [Min] | 28 mm |
| Load Capacity @ 50 KM | 8032 N |
| Size Code | 15 |
| Height | 19.000 mm |
| Bolt Hole Spacing - Width | 28 mm |
| Width | 38.000 mm |
| Static Pitch Moment | 66 N-m |
| Series | AccuMini |
| Temperature Range [Max] | 176 °F |
| Assembly Height Tolerance | ±40 μm |
| Static Roll Moment | 96 N-m |
| Assembled Height | 21 mm |
| Material | Steel |
| Length | 58.000 mm |
| Load Capacity @ 100 KM | 6375 N |
| Accuracy Class | High Precision |
| Type | Ball |
| Carriage Style | Standard |
| Static Capacity | 15200 N |
| Carriage Mount Bolt | M4 THD x 6 mm DP |
| Weight | 0.14 LB |
| EAN or UPC | 662486837886 |

