- 10 Size Code
- Standard Carriage Style
- Clearance Preload Level
- 40 mm Length
- 26 mm Width
| Static Roll Moment | 28 N-m |
| Carriage Edge to Rail Edge | 8 mm |
| Series | AccuMini |
| Width | 26.000 mm |
| Length | 40.000 mm |
| Assembly Height Tolerance | ±40 μm |
| Bolt Hole Spacing - Width | 17 mm |
| Size Code | 10 |
| Bolt Hole Spacing - Length | 20 mm |
| Height | 13.000 mm |
| Accuracy Class | High Precision |
| Material | Steel |
| Static Capacity | 5300 N |
| Preload Level | Clearance |
| Type | Ball |
| Static Pitch Moment | 20 N-m |
| Assembled Height | 15 mm |
| Temperature Range [Max] | 176 °F |
| Carriage Style | Standard |
| Bolt Hole Spacing - Width [Min] | 17 mm |
| Carriage Mount Bolt | M2.5 THD x 6 mm DP |
| Load Capacity @ 100 KM | 2820 N |
| Load Capacity @ 50 KM | 3553 N |
| Weight | 0.05 LB |

