
- 10 Size Code
- Standard Carriage Style
- Clearance Preload Level
- 40 mm Length
- 26 mm Width
Assembly Height Tolerance | ±40 μm |
Load Capacity @ 100 KM | 2820 N |
Bolt Hole Spacing - Width | 17 mm |
Carriage Mount Bolt | M2.5 THD x 6 mm DP |
Static Capacity | 5300 N |
Accuracy Class | High Precision |
Width | 26.000 mm |
Static Pitch Moment | 20 N-m |
Static Roll Moment | 28 N-m |
Bolt Hole Spacing - Length | 20 mm |
Height | 13.000 mm |
Carriage Style | Standard |
Carriage Edge to Rail Edge | 8 mm |
Size Code | 10 |
Preload Level | Clearance |
Type | Ball |
Bolt Hole Spacing - Width [Min] | 17 mm |
Material | Steel |
Series | AccuMini |
Length | 40.000 mm |
Load Capacity @ 50 KM | 3553 N |
Temperature Range [Max] | 176 °F |
Assembled Height | 15 mm |
Weight | 0.05 LB |
EAN or UPC | 662486835998 |
