- 5/8" Nominal Shaft Dia
- Type C
- Stainless Steel Retaining Ring
features
- Fits into grooves on O.D. to provide external mounting retention
| Thickness | 0.05 in |
| Nominal Shaft Diameter | 5/8 in |
| Retaining Ring Type | C |
| Outside Dia. | 1.18 in |
| Material | Stainless Steel |
| Weight | 0.0 LB |
| EAN or UPC | 662486902232 |

